Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Theochem Laboratories

Model # :WBB850379

MPN #: TOL 445

Theochem Laboratories Floor Cleaner, Gallon Bottle, 4 Bottles - 445

Product Description
Theochem Laboratories Reflection System Rinse-No-More Floor Cleaner, Neutral Scent, 1 Gallon, 4/Pk

Neutral-pH, all-purpose solution cleans and brightens all finished floor surfaces. Special optical brightening agents provide a sparkling, profession-quality shine. Mild, neutral, no-rinse formula. Application: Resilient Flooring, Applicable Material: Cement, Tile, Wood.

Features:
  • Includes four bottles
  • Floor cleaner
  • Neutral-pH, all-purpose cleaner and brightener
  • Special optical brightening agents
  • Mild, neutral, no-rinse formula
PRICE
$53.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeMulti-Surface Floor Cleaner
ScentLemon
Size TypeGallon Bottle
Helps RemoveLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
Package Quantity4 Bottles
DescriptionFloor Cleaner
ApplicationScrubbing
Manufacturers Part NumberTOL 445
Floor TypeHardwood, Luxury Vinyl Tile (LVT), Vinyl Composition Tile (VCT), Ceramic Tile
For Use WithGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
BrandTheochem Laboratories