Treston FiFo Flow Rack Extra Guide Plate Set, 2/25"W x 28-17/63"D x 2-19/25"H, Package Qty 3 - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Fifo Flow Rack Extra roller profiles and guide plates allow you to increase storage space by using smaller bins in your FiFo flow rack.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2/25 in |
| Depth | 28-27/100 in |
| Height | 2-19/25 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Track Configuration | Wheel Bed |
| Type | Guide Plate |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | TFRGP-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |