The Werner A320005 Back Plate is a 4-inch by 6-inch by 1/4-inch thick steel plate with a 5/8-inch hole for a bolt. Use when mounting up to a 10K Mega-Swivel anchor to brick or block wall.
Werner® Replacement Steel Back Plate, 6"L, Pack of 6 - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 |
Product Details
| Style | Connecting Hardware |
| Type | Replacement Plate |
| Material | Steel |
| Package Quantity | 6 |
| Description | Replacement Steel Back Plate |
| Color | Gray |
| Manufacturers Part Number | A320005 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |
Related Products
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) is designed for ease of use and is ideal for direct connection to most safety harnesses. These SRL's are specifically designed for "hot work" environments such as welding and foundry work. Available in single leg and twin leg models. Nano Lok™ is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your ...