Treston FiFo Flow Rack M36 Additional Steel Shelf, 33-27/50"W x 31-3/50"D x 2-8/89"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The M36 steel shelf includes attachment brackets for easy installation. Shelf measurements are 33.54"W x 31.06"D x 2.09"H
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-27/50 in |
| Depth | 31-3/50 in |
| Height | 2-9/100 in |
| Weight Capacity | 485 lbs |
| Weight | 26.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Manufacturers Part Number | TFRAS900-49 |
| Brand | Treston |
Warranty
| Warranty | 10 yr |