Treston FiFo Flow Rack M36, Side Extension ESD, 36-27/37"W x 31-49/71"D x 73-3/13"H, 3 Levels - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The side extension rack allows you to increase storage space as much as needed. The rack includes 3 roller tops (each with 8 roller profiles and 3 guide plates) which are adjustable without any tools, frame, adjustable feet, and leveling tool. You can easily further expand with side and rear extensions and additional roller tops. An ergonomic workstation can be built around the rack with a variety of accessories. The levelling screws in the feet are very useful on uneven floors. Requires TFR900-49
PRICE
$2,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-73/100 in |
| Depth | 31-69/100 in |
| Height | 73-23/100 in |
| Weight Capacity | 700 lbs |
| Weight | 136.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Rack Add-On |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | TFR900SE-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |