Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB0134629

MPN #: 7000123794

3M™ Scotch® 898 Filament Tape 2" x 60 Yds. 6.6 Mil Clear - Pkg Qty 24

Product Description
3M™ Scotch® 898 Filament Tape 2" x 60 Yds. 6.6 Mil Clear - 24 Rolls/Case

With an increased tensile strength, Scotch® Filament Tape 898 provides an excellent solution for full overlap L-clip box closures, bundling pipe or reinforcing large bulk containers. Constructed with a clear, filament-reinforced, polypropylene backing, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its multi-layer synthetic-rubber adhesive system prevents delamination. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fiberboard, plastic and metals. Recommended applications included L-Clip closure, metal and pipe bundling, high strength reinforcing and heavy duty strapping.

Details:
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions


PRICE
$1,846.80  Sold in packages of 24 / $76.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1846.80
Buy 3 pkgs - 4 pkgs
1774.80Save $72.00 (4%)
Buy 5+ pkgs
1726.80Save $120.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Size48 mm x 55 m
Adhesion70 oz-in
Thickness6.6 mil
Tensile Strength380 lb/in
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolypropylene
DescriptionScotch® Filament Tape 898
Package Quantity24
Manufacturers Part Number7000123794
Percent Elongation5
BrandScotch