Mead® Filler Paper, 8" x 10-1/2", Wide Ruled, 3-Hole Punched, White, 200 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wide-ruled filler paper is three-hole punched for easy use in binders and folders with fasteners. 15 lb.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
Product Details
| Type | Filler Paper |
| Ruling | Wide |
| Package Quantity | 200 Sheets/Pack |
| Description | Notebook Filler Paper |
| Features | 3-Hole Punched |
| Color | White |
| Manufacturers Part Number | MEA15200 |
| Punched Holes | 3 |
| Paper Type | Filler & Graph Paper |
| Brand | Mead |