Sparco™ Mylar Reinforced Filler Paper, 8-1/2" x 11", Wide Ruled, White, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ruled filler paper features a Mylar-reinforced edge at the binding side to prevent tear-out. Each 20 lb. sheet is punched with three 9/32" round holes to fit inside standard three-ring binders.
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
Product Details
| Type | Filler Paper |
| Color | White |
| Punched Holes | 3 |
| Paper Type | Filler & Graph Paper |
| Ruling | Wide |
| Package Quantity | 100 Sheets/Pack |
| Description | Mylar Reinforced Filler Paper |
| Features | Reinforced Edge |
| Manufacturers Part Number | SPRWB213R |
| Brand | Sparco |