Heavyweight 20-Lb. Reinforced Bond Filler Paper, 11x8-1/2, Unruled, 100 Shts/Pk
Write a Review
|
Questions & Answers (0)
Product Description
HEAVYWEIGHT 20-LB. REINFORCED BOND FILLER PAPER, 11 X 8-1/2, UNRULED, 100 SHTS/PK
Heavyweight 20-lb. Reinforced Bond Filler Paper, 11 x 8-1/2, Unruled, 100 Shts/Pk Heavyweight bond for added strength. Pre-punched holes for use in standard ring binders eliminates paper punching. Ultra thin Rip-Proof film on binding edge prevents sheets from pulling out at ring binder holes - perfect for active records. Jam-free printing in offset presses and plain paper copiers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Heavyweight 20-lb. Reinforced Bond Filler Paper, 11 x 8-1/2, Unruled, 100 Shts/Pk Heavyweight bond for added strength. Pre-punched holes for use in standard ring binders eliminates paper punching. Ultra thin Rip-Proof film on binding edge prevents sheets from pulling out at ring binder holes - perfect for active records. Jam-free printing in offset presses and plain paper copiers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
Product Details
| Type | Filler Paper |
| Ruling | Unruled |
| Package Quantity | 100 Sheets/Pack |
| Description | Reinforced Filler Paper |
| Color | White |
| Manufacturers Part Number | RED20121 |
| Paper Type | Filler & Graph Paper |
| Brand | Rediform |