Clearprint® Grid Paper Pad, 20lb., 30 Degree Isometric, 8-1/2"x11", 30 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Isometric grid features nonreproducible blue 30 degree ISO grid with border to aid in scaling drawings in three main directions. Ideal for plumbing, heating and air conditioning, and mechanical design layouts.
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Type | Graph Paper |
| Material | Paper |
| Package Quantity | 30 Sheets/Pad, 1 Pad/Pk |
| Description | Grid Paper Pad |
| Color | White |
| Paper Type | Filler & Graph Paper |
| Brand | Clearprint |