DEWALT® Filter 3/8" NPT, 150 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® DXCM019-0342 3/8 in. Filter removes dirt and condensed water to protect and extend air tool life. A sintered brass filter element captures contaminants and delivers outstanding filtration. The filter includes a metal bowl guard that protects against impacts and has a quick-release bowl and quarter-turn drain for ease of use. The DEWALT® 3/8 in. NPT standard air filter works great in any compressor, air tank or air system.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| NPT outlet | 3/8 in |
Product Details
| Temperature Range | 32 to 125 °F |
| Material | Metal |
| Manufacturers Part Number | DXCM019-0342 |
| PSI | 150 psi |
| Max PSI | 150 psi |
| Brand | DeWalt |