Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB3085124

MPN #: 19-503-5540

Cejn® Spare Filter Element, Yellow - Pkg Qty 11

Product Description
Monitor filter elements and change them before they lose efficiency and effectiveness. Clogged filter elements reduce the flow rate through the air preparation unit and fail to remove particulates. Stocking and replacing filter elements - a low cost, simple maintenance task that can pay large dividends in filter performance and pressure drop. CEJN can offer four different types of filter elements that can provide clean air for most industrial applications. Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO standards.

Features:
  • Save energy and efficiency with new filters
  • New filters give higher flow rate
  • Easy replacements in filter units


PRICE
$140.25  Sold in packages of 11 / $12.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height5 in
Weight0.5 lbs

Product Details

ColorYellow
Manufacturers Part Number19-503-5540
BrandCejn