Filter Asmby, Hfa22525, 25 Micron, 25 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Filter Assembly, HFA22525, 25 Micron, 25 PSI Bypass, 1-1/4" NPT Ports, (4)1/8" NPT Gage Ports
150 PSI working pressure Flows up to 50 GPM for return and 15 GPM for suction line applications 1-1/4" NPT Ports (FH215, FH225) Four 1/8" NPT Gage Ports
PRICE
$47.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Manufacturers Part Number | HFA22525 |
| Port Size & Type | 1¼" NPT Ports, (4) 1/8" NPT Gage Ports |
| Description | 25 Micron, 25 PSI Bypass |
| Component | Filter Assembly |
| Brand | Buyers Products |