Features:
- Respirator cartridges feature bayonet-style design for quick mounting
- Cartridges lock into place with one twist
- Complete range compatible with all MSA Advantage facepieces
Product Details
| Type | Disk Filter Cover |
| Package Quantity | 10/Pack |
| Description | Snap-On Filter Cover |
| Color | Black |
| Series | Advantage® |
| Manufacturers Part Number | 815392 |
| Respirator Connection Type | Filter Retainer Cover |
| For Use With | Advantage Series N95 Prefilter |
| Brand | MSA Safety |
| Respirator Cartridge Type | Filter Cover |
Compliance & Certifications
| Certifications | NIOSH Approved |