Sundstrom® Basic Pack Half Mask Respirator Kit, M, 1 Each, H05-8721M - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Complete respirator kit with a double-molded TPE half mask. The SR 900 half mask is an Air Purifying Respirator (APR) made of thermoplastic elastomer (TPE) and polypropylene(PP). The mask is equipped with two exhalation valves, which ensures very low exhalation resistance. The valve covers with partitions effectively protect the exhalation membrane against dust and paint mist. The material and pigment of the mask body are approved by FDA and BGA for foods, which minimizes the risk of contact allergies. The easily adjustable elastic head harness straps of the mask are designed as a V-shaped loop and have a large dished crown plate, which contributes towards a comfortable and safe fit. Suitable for construction, painting and more. Can be converted to a remote filter respirator by adding SR 905 system. Includes SR 900 Large, (1) SR 218-6 OV, (1) SR 510 P100, (5) SR 221 Pre Filter, Pre-filter Holder, Cleaning Wipe SR 5226, and SR 368 ID Tag.
PRICE
$281.85 Sold in packages of 3 / $93.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Assembly Required | Yes |
| Type | Half Mask |
| Color | Gray |
| Series | SR 900 |
| For Use With | SR 510, SR 221, SR 218-6 OV, Filters And Cartridges |
| Adjustable Harness | Yes |
| Includes | Half Mask, SR 218-6 OV, SR 510 P100, SR 221 Pre-Filter, Pre-Filter Holder |
| Facepiece Material | Thermoplastic Elastomer |
| Exhalation Valves | 2 |
| Respirator Cartridge Type Included | P100, OV |
| Description | Basic Pack Half Mask Respirator Kit |
| Package Quantity | 3 |
| Manufacturers Part Number | H05-8721M |
| Respirator Connection Type | Push To Connect |
| Head Harness Material | Nylon, Elastic |
| Half Mask Suspension Type | 2 pt. |
| Cartridges Included | Yes |
| Disposable/Reusable | Reusable |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |