Ohaus® Filter Glass Fiber, Pack of 200
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 80850087 |
| Type | Filter Glass Fiber |
| Material | Glass Fiber |
| Package Quantity | 200 |
| Color | White |
| Brand | Ohaus |
Related Products
Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing Available individually packed in peel-to-open paper/plastic blister packs Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes
Fits on standard GL 45 threaded glass vacuum bottles Excellent chemical resistance offered with polypropylene housing as compared to polystyrene High temperature range of 4°C to 37°C is suitable for many applications Hydrophilic nylon membrane has excellent chemical compatibility with esters, bases and alcohols, and does not require pre-wetting Hydrophobic PTFE membrane has excellent temperature resistance and is useful for clarifying aqueous samples as well as strong acid and alkali solvent filtration Made in the USA
Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing Available individually packed in peel-to-open paper/plastic blister packs Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes
CELLTREAT Cell Strainers can be used for many applications including isolating cells and removing clumps or debris Polypropylene housing with nylon mesh filter eliminated the need to fabricate filters from gauze, paper, nylon mesh, or other materials Extended lip on housing enables aseptic handling with forceps Elongated gripping tab on housing for easy handling Cell strainers are designed to universally fit most brands of 50mL conical tubes Unique bulk packaging option available The CELLTREAT exclusive pestle design improves manipulation of material in the strainer during use 5.5 inch ...
Kimble® Kimax® ULTRAWARE WITH FRITTED GLASS SUPPORT The 90 mm vacuum microfiltration assemblies are designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. The assembly with fritted glass support is used for general filtration. Filtration rates are up to four times faster than 47 mm filters The funnel is graduated from 300 to 1000 mL in 50 mL increments Maximum funnel capacity is 1100 mL Prefilter size is 70 mm diameter; approximate filter area is 38.5 cm² Connection to our 1 liter filtration flask (available as an ...