Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919188

MPN #: FH225

Buyers Filter Head, Fh225, 1 1/4" Npt, 25 Psi Bypass - Min Qty 2

Product Description
  • 150 PSI working pressure
  • Flows up to 50 GPM for return and 15 GPM for suction line applications
  • 1-1/4" NPT Ports (FH215, FH225)
  • Four 1/8" NPT Gage Ports


  • PRICE
    $32.95

    Min. purchase quantity is 2
    2
    2
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight2 lbs

    Product Details

    Manufacturers Part NumberFH225
    Port Size & Type1-1/4" NPT Ports, (4) 1/8" NPT Gage Ports
    ComponentFilter Head
    Description1-1/4" NPT, 25 PSI Bypass
    BrandBuyers Products