Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919252

MPN #: FH625

Buyers Filter Head, Fh625, 1/2" Ports 25 Psi Bypass - Min Qty 4

Product Description
  • 200 PSI working pressure
  • Flows up to 15 GPM for return and 5 GPM for suction line applications
  • 1/2" NPT Ports
  • Two 1/8" NPT Gage Ports


  • PRICE
    $17.25

    Min. purchase quantity is 4
    4
    4
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.6 lbs

    Product Details

    Manufacturers Part NumberFH625
    Port Size & Type½" NPT Ports, (2) 1/8" NPT Gage Ports
    ComponentFilter Head
    Description1/2" Ports 25 PSI Bypass
    BrandBuyers Products