Campbell Hausfeld® Filter Regulator and Lubricator, 3/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
The Campbell Hausfeld filter, regulator and lubricator system (PA207803AV) combines a standard series filter, regulator and lubricator into one space-saving unit. The system removes dirt and condensed water from compressed air lines while adding lubrication, helping to extend air tool life. The built-in regulator is easy to adjust and helps ensures that air tools receive the correct air pressure for proper operation. A 3.5-ounce, quick-release bowl and quarter-turn drain makes maintenance simple. Includes a convenient modular mounting bracket. Maximum input pressure of 250 PSI and a maximum output pressure of 125 PSI. 5 micron filter to remove unwanted dirt and condensed water particles; regulated output of pressure
PRICE
$169.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 3-1/4 in |
| Height | 11 in |
| Weight | 4 lbs |
| Connection Size | 3/8 in |
| NPT outlet | 3/8 in |
Product Details
| Type | Filter/Regulator/Lubricator |
| CFM | 28 CFM |
| Color | Dark Blue |
| Max PSI | 250 psi |
| Micron Rating | 5 mic |
| Manufacturers Part Number | PA207803AV |
| Brand | Campbell Hausfeld |