20 inch long tube diffuser producing fine aeration bubbles. This diffuser has a 3/4 inch male/female fitting.
Atlantic Diffusers Fine Bubble Tube Diffuser, AB-70009, 2- 5/8" Dia., 20" L, 3/4 FPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Inlet Connection | 3/4 in |
| Connection Size | 3/4 in |
| Active Surface Area | 116 in² |
| Discharge Connection Size | 3/4 in |
| Flow Interference | 14-11/16 in |
| Diameter | 2-5/8 in |
Product Details
| Type | Indoor or Outdoor High Water Alarm with Float |
| Air Requirements | 2.0-9.0 SCFM |
| GPH Mixed @ 6 Ft Depth per CFM Air Input | 8 |
| Bubble Type | Fine |
| Style | Tube |
| Material | PVC |
| Connection Style | FPT |
| Package Quantity | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | AB-70009 |
| Inlet Connection Type | FNPT |
| Brand | Atlantic Blowers |