Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887880

MPN #: AB-70010

Atlantic Diffusers Fine Bubble Tube Diffuser, AB-70010, 2-5/8" Dia., 24" L, 3/4 FPT

Product Description
24 inch long tube diffuser producing fine aeration bubbles. This diffuser has a 3/4 inch male/female fitting. Tube diffusers are the most used style of diffusers in wastewater treatment plants due to their large active surface area, resulting in high oxygen transfer.

PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Inlet Connection3/4 in
Connection Size3/4 in
Active Surface Area140 in²
Discharge Connection Size3/4 in
Flow Interference14-11/16 in
Diameter2-5/8 in

Product Details

TypeLow Level Piggyback Diaphragm Switch
Air Requirements2.0-13.0 SCFM
GPH Mixed @ 6 Ft Depth per CFM Air Input8.3
Bubble TypeFine
StyleTube
MaterialPVC
Connection StyleFPT
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part NumberAB-70010
Inlet Connection TypeFNPT
BrandAtlantic Blowers