Danner Pondmaster Prefilter Sponge W/Insert For Mag-Drive 9.5-18
|
Questions & Answers (0)
Product Description
Genuine Eugene Danner Manufacturing replacement parts for the Pondmaster Pond Filters
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Prefilter Sponge W/Insert For Mag-Drive 9.5-18 |
| Includes | Rigid Inner Core |
| Material | Foam |
| Package Quantity | 1 |
| Description | Foam Block |
| Series | Supreme, Pondmaster |
| Manufacturers Part Number | 12730 |
| For Use With | Pondmaster Mag Drive 9.5, 12, 18,, 24 Pumps |
| Brand | Danner |