Danner Pondmaster Round Prefilter Sponge For Mag 2-7 Pumps
|
Questions & Answers (0)
Product Description
Genuine Eugene Danner Manufacturing replacement parts for Pondmaster water pumps
PRICE
$9.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Round Prefilter Sponge For Mag 2-7 Pumps |
| Gallons per Hour | 250-700 gal/hr |
| Includes | Rigid Inner Core |
| Material | Foam |
| Package Quantity | 1 |
| Description | Foam Block |
| Series | PondMaster |
| Manufacturers Part Number | 12505 |
| For Use With | Pondmaster Mag Drive 250GPH through 700 GPH water pumps |
| Brand | Danner |