Sharpie® Fine Point Permanent Marker - Assorted Colors - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Ink Colors: Black; Blue; Green; Red
Ink Colors: Black; Blue; Green; Red
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 4 Pack |
Product Details
| Type | Marker |
| Style | Permanent Marker |
| Country of Origin | Made in USA |
| Point Type | Fine |
| Description | Permanent Marker |
| Package Quantity | 4/Pack |
| Refillable | No |
| Manufacturers Part Number | 30174PP |
| Retractable | No |
| Barrel Color Family | Gray |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |