LabelMaster® Fire Division Symbol "1" Label, Plastic-Lite, 24"Dia., Orange/Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Plastic-Lite |
| Package Quantity | 1 |
| Color | Orange/Black |
| Manufacturers Part Number | HMPG142PL |
| Text | 1 |
| Brand | LabelMaster |
Related Products
Comply with shipping regulations by using the Labelmaster's overpack labels. Overpacks containing dangerous goods are required to be marked with the word "Overpack" in association with the proper shipping name. This rule is effective for international air and sea shipments; is required for shipment in the US. This rule is used very often for ground shipments. Printed on paper, these air labels have outstanding chemical and abrasion resistance, feature strong adhesion, and help keep you in regulatory compliance. They measure 6" in length and 2-1/2" in width. These labels are sold in rolls ...
Play it safe when transporting with LabelMaster's® Personalized Spontaneously Combustible Imprinted Placards. Imprinted with your 4-digit UN Number, these DOT placards are what you need for shipping and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 4 placards ...
Get the word out on your shipments with the Labelmaster's UN3373 labels. Preprinted with "Biological Substance, Category B" on the tab, these labels provide a quick reference for shipping personnel to help ensure that handling instructions are communicated. Printed on paper, these air labels have outstanding chemical and abrasion resistance. They ensure strong adhesion to corrugated boxes and help keep you in regulatory compliance. They measure 4"L x 4-3/4"W and are sold in rolls of 500. Material: Semi-Gloss Paper Adhesive Type: Permanent Minimum Application Temperature: 20°F (-7°C) ...
Ensure the proper forms are completed for shipments by water with LabelMaster's® IMO Dangerous Goods Declaration Form. This hazmat form is required by shippers who offer Dangerous Goods for transport on maritime carriers like cargo and passenger ships. It requires specific information regarding commodity, hazard classification, shipper, receiver, point of origin to final destination, and much more. The IMDG Code form, which comes in laser format, may consist of more than one page, provided pages are consecutively numbered. Featuring a blue and white striped border, a blank, 1-part single ...
Help shippers and transporters easily identify any liquid or solid material, including its mixtures and solutions that are classified as marine pollutants, with Labelmaster's Environmentally Hazardous Substance Labels. This dead tree, dead fish marking is part of the Globally Harmonized System (GHS) and was incorporated into the 14th edition of the United Nations Model Regulations as a clear way to communicate how contaminants from solid waste enter the soil and ground water systems. Pressure-sensitive for easy application, these permanent vinyl labels pass the 90-day IMO seawater ...