LabelMaster® "Flammable Liquid, UN1133 Adhesives" Label, Red/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Simplify your shipping label solution with LabelMaster's® Pre-Printed Shipping Name Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. With the marking requirements of 172.300, the UN1133 Adhesives label comes ready for application. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. Red and white, these paper labels are sized at 100 x 120mm (standard tab) and sold in rolls of 500.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 3-15/16 in |
| Size | 4-3/4" x 3-15/16" |
Product Details
| Type | Hazard D.O.T Labels |
| Labels per Roll | 500 |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 |
| Color | Red/White |
| Manufacturers Part Number | HSN1800 |
| Text | Flammable Liquid |
| Brand | LabelMaster |