Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB764934

MPN #: FP02

JL Industries Grenadier Fire Extinguisher, 2-1/2 Gallon Water Press

Product Description
This Fire Extinguisher is to be filled with water and compressed air. Unit is shipped empty.

Features:
  • 14 gauge galvanized steel
  • 12" high curb and 3-5/8" wide flange for securing to roof deck
  • Cover includes a 14 gauge aluminum exterio
  • 22 gauge aluminum liner with a TPE draft seal gasket door seal
  • Insulation 1" fiberboard insulation surrounding the base
  • 1" mineral wool insulation between the exterior cover and liner
  • Heavy-duty hinge, heavy gauge automatic hold open arm
  • (2) compression spring-operated cylinders
  • Railing is 1-5/8" galvanized steel with zinc-plated caps
  • Galvanized 2" x 2" 16 gauge steel with galvanized clamps
  • Guard is a zinc plated ASTM chain
PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height24-1/2 in
Weight8 lbs
Diameter7 in
Range45 to 50 ft

Product Details

TypeWater
Window Color FamilyA
Capacity2.5 Gallon
Extinguishing MaterialWater
Package Quantity1
Operating Time55 s
Fire TypeA
BrandJL Industries

Compliance & Certifications

UL Certification2-A
CertificationsUL 2-A