Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB764949

MPN #: FE06

JL Industries CosmicFire Extinguisher, 6 lbs Multi-Purpose Dry Chemical

Product Description
These Fire Extinguishers contain specially fluidized and siliconized mono ammonium phosphate powder, which smothers and breaks the chain reaction on Class B fires, fuses and insulates Class A fires and is a non-conductor of electricity. Non-toxic.

Features:
  • Heavy-duty steel cylinder with rugged metal valve
  • Siphon tube with replaceable molded valve stem seal
  • Visual pressure gauge
  • Pull pin and upright squeeze grip
  • Corrosion and impace-resistant powder coat finish
PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Height16 in
Weight Capacity6 lbs
Weight12.8 lbs
Diameter5 in

Product Details

TypeDry Chemical
Extinguishing MaterialMono Ammonium Phosphate
Package Quantity1
Fire TypeA, B, C
BrandJL Industries

Compliance & Certifications

CertificationsUL 3-A 40-B:C
UL Certification3-A, 40-B:C