Vertical Die Cut Fire Extinguisher Letters, Red
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19 in |
| Width | 2 in |
| Depth | 3/4 in |
| Height | 18 in |
Product Details
| Type | Fire Extinguisher Letters |
| Package Quantity | 1 |
| Color | Red |
| Brand | JL Industries |
Related Products
✓ Holds a 20 lb. fire extinguisher ✓ Lockable for security and safety – no padlock required ✓ Red cabinet with breakable acrylic window This red Global Industrial™ Fire Extinguisher Cabinet is made of high-density molded plastic and has no sharp corners or glass to shatter. This cabinet has a breakable, acrylic window for quick access in emergencies. This cabinet is designed for indoor use. Fire extinguisher sold separately. Limited 1-Year Warranty. Dimensions: 28-3/8"W x 11-5/16"D x 10"H Natural ventilation and pitched drainage Dent and rust resistant ...
Global™ Vertical File Letter Size 5 Drawer, Light Grey These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ...
Alta Series fire extinguisher cabinets offer an impressive variety of door styles, glazing materials, lettering, finishes and mounting configurations. In addition to their exceptional versatility, Alta Series designs also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
The JL FB Series is a durable, surface-mount fiberglass cabinet that is resistant to salt air, chemicals,dust, insects,temp extremes& moisture. Tub and door are constructed of fiberglass with full rubber-gasketed door, 6" x 9" acrylic view window with rubber gasket seal, and corrosion-resistant aluminum handle. All cabinets come standard with a full-length stainless steel hinge attached by rivets. Door is tightly latched against the gasket by (2) stainless steel snap latches. UV-resistant, high-visibility red finish with 5" x 9" Fire Extinguisher lettering.
Made in the U.S.A. Cannot rust No sharp corners No glass to shatter Pitched drainage Natural ventilation Dent proof Lower freight cost Less storage space Easily cleaned No padlock required High density injection molded Lower replacement costs Cylinder lock with key Red or white injection molded plastic hammer with flexible torsion and ribbed gripStainless steel clear nylon jacketed mechanical cable Grid scored, UV resistant break panel for improved emergency access UV resistant labels Protective frame Lower maintenance cost