Amerex Fire Extinguisher Bracket, Vehicle Mount, Use for Models B456, 322 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Vehicle Bracket - Used with 5" diameter cylinders (10 Lb. ABC & 5 Lb. Co2 Units). Package Quantity 2
PRICE
$125.90 Sold in packages of 2 / $62.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 11-5/16 in |
| Weight | 5 lbs |
Product Details
| Type | Bracket |
| Mounting Location | Vehicle |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | Model 809 PN 12932 |
| Brand | Amerex |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | USCG |