Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amerex

Model # :WBB2680339

MPN #: Model B456 PN 14967

Amerex 10LB Dry Chemical Fire Extinguisher, Wall Mount, Type A, B, C

Product Description
ABC or Multi-Purpose extinguishers utilize a specially fluidized and siliconized mono ammoniumphosphate dry chemical. It chemically insulates Class A fires by melting at approximately 350°Fand coats surface to which it is applied. It smothers and breaks the chain reaction of Class B firesand will not conduct electricity back to the operator.

Features:
  • 10 lb. ABC Chemical
  • Stored Pressure Design
  • Dependable Drawn Steel Cylinders
  • Durable High Gloss Polyester Powder Paint
  • All Metal Valve Construction
  • Anodized Aluminum Valve Body
  • Anodized Aluminum Handle & Lever
  • Temperature Range -65°F to 120°F
  • Easy and Economical to Maintain and
  • Service
  • Large Loop Pull Pin
  • Bar Coded and Bilingual Labels


PRICE
$100.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width7-3/4 in
Height20 in
Weight18 lbs
Operating Distance21 ft
Diameter5 in

Product Details

TypeDry Chemical
ColorRed
Mounting LocationWall
Capacity10 Lb.
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure195 PSI
Manufacturers Part NumberModel B456 PN 14967
Operating Time22 Seconds
BrandAmerex
Fire TypeA, B, C

Warranty

Warranty6 yr

Compliance & Certifications

UL Certification40A:80B:C
CertificationsCAN/ULC-S504 - ANSI/UL299 & CAN/ULC-S508 - ANSI/UL711