Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Adapter, 363-1511561, 1-1/2 NPSH X 1-1/2 NPT, Brass
Swivel adapters are available in sizes 1" through 6". These adapters always have NPT threads on the male side and hose threads on the female swivel. Pin lug wrenching feature is standard, with rocker lug available in limited sizes.
Swivel adapters are available in sizes 1" through 6". These adapters always have NPT threads on the male side and hose threads on the female swivel. Pin lug wrenching feature is standard, with rocker lug available in limited sizes.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 x 1-1/2 in |
Product Details
| Thread Type | NPSH x NPT |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female x Male |
| Manufacturers Part Number | 363-1511561 |
| Fitting Type | Female Swivel x Male |
| Brand | Moon American |