Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246911

MPN #: 379-1521524

Fire Hose Double Female Swivel Adapter - 1-1/2 In. NH X 1-1/2 In. NH - Aluminum

Product Description
Moon American, Fire Hose Double Female Swivel Adapter, 379-1521524, 1-1/2" NH X 1-1/2" NH, Aluminum

Made in sizes 1" through 6" with the same size threads on both sides. Both ends swivel and either end may be tightly attached while other end will turn freely. Standard rocker lug wrenching feature

PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1-1/2 x 1-1/2 in

Product Details

Thread TypeNH x NH
MaterialAluminum
ColorBlack
Connection StyleFemale x Female
Manufacturers Part Number379-1521524
Fitting TypeDouble Female
BrandMoon American