Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :T9AB1246882

MPN #: 369-4522521

Fire Hose Female/Male Reducer Adapter - 4-1/2 In. NH Female X 2-1/2 In. NH Male - Brass

Product Description
Moon American, Fire Hose Female/Male Reducer Adapter, 369-4522521, 4-1/2" NH X 2-1/2" NH, Brass

Heavy duty cast brass adapter for Industrial and Fire Department use sizes 1/4" through 4-1/2". Pin lug wrenching feature supplied with limited sizes available with rocker lug.

PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size4-1/2 x 2-1/2 in

Product Details

Thread TypeNH x NH
MaterialBrass
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number369-4522521
Fitting TypeFemale x Male
BrandMoon American