Fire Hose Breakable Cap - 2-1/2 In. - Plastic
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Breakable Cap, 670-25, 2-1/2", Plastic
Breakable caps are used on fire department connections in place of plugs where pilferage is a problem. Caps are made of plastic or cast aluminum and are available in sizes 2-1/2" and 3", also available in 2-1/2" adjustable
Breakable caps are used on fire department connections in place of plugs where pilferage is a problem. Caps are made of plastic or cast aluminum and are available in sizes 2-1/2" and 3", also available in 2-1/2" adjustable
PRICE
$6.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 in |
Product Details
| Manufacturers Part Number | 670-25 |
| Fitting Type | Caps and Plugs |
| Material | Plastic |
| Color | Red |
| Brand | Moon American |