Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 3/4 In. NPT Male - Brass
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Female/Male Reducer Adapter, 369-2520761, 2-1/2" NH X 3/4" NPT, Brass
Heavy duty cast brass adapter for Industrial and Fire Department use sizes 1/4" through 4-1/2". Pin lug wrenching feature supplied with limited sizes available with rocker lug.
Heavy duty cast brass adapter for Industrial and Fire Department use sizes 1/4" through 4-1/2". Pin lug wrenching feature supplied with limited sizes available with rocker lug.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 x 3/4 in |
Product Details
| Thread Type | NH x NPT |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female x Male |
| Manufacturers Part Number | 369-2520761 |
| Fitting Type | Female x Male |
| Brand | Moon American |