Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Groves

Model # :WBB1246615

MPN #: HC-64-3T

Ready Racks™ Three-Tier Hose Cart - Holds Up to 2000' of 2-1/2" Hose

Product Description
Save time and eliminate back strain from carrying hose with our Mobile Hose Cart. Four heavy duty brake casters allow for ease of rolling and hold the cart in place when loading or unloading. Heavy duty steel rails with a durable red powder coat finish easily support 100' coils. Ships knocked down for freight savings. Easy to assemble.

PRICE
$3,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length104 in
Width34 in
Height79 in
Weight315 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
ColorRed
Wheel TypePhenolic
CapacityUp to 2000' of 2-1/2" Hose
MaterialSteel
DescriptionThree-Tier Hose Cart
Manufacturers Part NumberHC-64-3T
BrandGroves

Warranty

Warranty5 yr