Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WRB1246681

MPN #: 369-2061524

Fire Hose Female/Male Reducer Adapter - 2 In. NPT Female X 1-1/2 In. NH Male - Aluminum

Product Description
Moon American, Fire Hose Female/Male Reducer Adapter, 369-2061524, 2" NPT X 1-1/2" NH, Aluminum

These aluminum adapters are popular for both industrial applications and by Fire Departments. Rocker lug wrenching device standard.

PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size2 x 1-1/2 in

Product Details

Thread TypeNPT x NH
MaterialAluminum
ColorBlack
Connection StyleFemale x Male
Manufacturers Part Number369-2061524
Fitting TypeFemale x Male
BrandMoon American