Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :T9AB1246896

MPN #: 363-2522561

Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass

Product Description
Moon American, Fire Hose Female Swivel X Male Adapter, 363-2522561, 2-1/2 NH X 2-1/2 NPT, Brass

Swivel adapters are available in sizes 1" through 6". These adapters always have NPT threads on the male side and hose threads on the female swivel. Pin lug wrenching feature is standard, with rocker lug available in limited sizes.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size2-1/2 x 2-1/2 in

Product Details

Thread TypeNH x NPT
MaterialBrass
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number363-2522561
Fitting TypeFemale Swivel x Male
BrandMoon American