Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246867

MPN #: 369-2522061

Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass

Product Description
Moon American, Fire Hose Female/Male Reducer Adapter, 369-2522061, 2-1/2" NH X 2" NPT, Brass

Heavy duty cast brass adapter for Industrial and Fire Department use sizes 1/4" through 4-1/2". Pin lug wrenching feature supplied with limited sizes available with rocker lug.

PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size2-1/2 x 2 in

Product Details

Thread TypeNH x NPT
MaterialBrass
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number369-2522061
Fitting TypeFemale x Male
BrandMoon American