Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702214

MPN #: ASU4045AA

Utility AirSpade ASU4045AA 4000 45 Degree Angle Adapter

Product Description
Redirects the AirSpade 4000 supersonic nozzle air-jet by 45 degrees. Especially useful in tight locations such as deep excavations or potholes. Swivels with 360 degrees of freedom and locks into desired position. Compatible with all AirSpade 4000 components and accessories.

Features:
  • Non-sparking Brass construction
  • Non-sparking Brass sleeves and threads
  • Knurled surfaces provide superior grip for secure connections
  • Male/female Threaded connections


PRICE
$229.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.81 in
Width2 in
Height1.5 in
Weight2 lbs

Product Details

TypeUtility AirSpade 45 Degree Adapter
MaterialBrass
Package Quantity1
ColorGold/Black
Manufacturers Part NumberASU4045AA
For Use WithAirSpade 4000
BrandAirSpade