ScopeNEXT MBSP - Drum Pump NX Adapter - 2" Male BSP & NPT Pipe Thread
Write a Review
|
Questions & Answers (0)
Product Description
ScopeNEXT M55 Drum Pump NX Adaptor - 2" Male BSP & NPT Pipe Thread
M55 2" male BSP & NPT pipe thread adapter to hold the hand pump steady in the container. The adapter is threaded into the container and then the pump inserted through the adapter. The adapter outer is tightened and the inner sealing ring holds the pump in place whist the container is emptied.
M55 2" male BSP & NPT pipe thread adapter to hold the hand pump steady in the container. The adapter is threaded into the container and then the pump inserted through the adapter. The adapter outer is tightened and the inner sealing ring holds the pump in place whist the container is emptied.
PRICE
$1.92
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Thread | 2 Male BSP & NPT Pipe Thread in |
Product Details
| Assembly Required | No |
| Type | Drum Pump NX Adaptor |
| Body Material | Polypropylene |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | MBSP - Drum Pump NX Adapter - 2" Male BSP & NPT Pipe Thread |
| Color | White |
| Manufacturers Part Number | NXM3 |
| For Use With | Drum Pump NX |
| Brand | ScopeNEXT |