SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fire Hose Hump Rack Cover - 30 In. X 21 In. X 4 In. - Red Vinyl - For 1420-1 & 1420-2 Hump Rack

Fire Hose Hump Rack Cover - 30 In. X 21 In. X 4 In. - Red Vinyl - For 1420-1 & 1420-2 Hump Rack

Item #: WBB1246856

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fire Hose Hump Rack Cover - 30 In. X 25 In. X 6 In. - Red Vinyl - For 1420-3 Hump Rack

Fire Hose Hump Rack Cover - 30 In. X 25 In. X 6 In. - Red Vinyl - For 1420-3 Hump Rack

Fire Hose Hump Rack Cover - 24 In. X 25 In. X 6 In. - Red Vinyl - For 1421-2 Hump Rack

Fire Hose Hump Rack Cover - 24 In. X 25 In. X 6 In. - Red Vinyl - For 1421-2 Hump Rack

Fire Hose Hump Rack Cover - 34 In. X 34 In. X 6 In. - Red Vinyl - For 1421-5 Hump Rack

Fire Hose Hump Rack Cover - 34 In. X 34 In. X 6 In. - Red Vinyl - For 1421-5 Hump Rack

Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl

Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl

Fire Hose Reel Cover - 36 In. X 12 In. - Red Vinyl

Fire Hose Reel Cover - 36 In. X 12 In. - Red Vinyl

Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl

Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl

Fire Hose Reel Cover - 21 In. X 7-1/2 In. - Red Vinyl

Fire Hose Reel Cover - 21 In. X 7-1/2 In. - Red Vinyl

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Moon American, Fire Hose Hump Rack Cover, 137-1, 30" X 21" X 4", 10 Oz., Red Vinyl, For 1420-1 & 2

Cover is for use with 1420 Hump Type hose rack. Made of 10 oz. red vinyl coated nylon with 4" white letters reading "Fire Hose Keep Clear" on both sides.

Weights & Dimensions

  • Width 4 in
  • Height 21 in
  • Length 30 in

Product Details

  • For Use With 1420-1 & 1020-2
  • Brand Moon American
  • Description Hump Rack Cover
  • Material Vinyl
  • Manufacturers Part Number 137-1
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Hump Rack Cover - 30 In. X 21 In. X 4 In. - Red Vinyl - For 1420-1 & 1420-2 Hump Rack

Fire Hose Hump Rack Cover - 30 In. X 21 In. X 4 In. - Red Vinyl - For 1420-1 & 1420-2 Hump Rack

Item #: WBB1246856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant