Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTM Hydro

Model # :WBB481850

MPN #: 27.0004

MTM Hydro 27.0004 3/8" X 50' Capacity 4000 PSI Steel Pressure Washer Hose Reel

Product Description
MTM Hydro's 4000 psi 3/8 Male x 3/8 Female 100' Painted Hose Reel is the perfect addition to any pressure washer. Rugged and dependable with a forged steel base and Brass swivel for the attached hose, MTM Hydro's reel holds up under pressure. Unit also comes with a durable plastic handle. **Please note: Hose sold separately.

PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width14 in
Height12-1/2 in
Weight17.4 lbs
Hose Inside Diameter3/8 in
Hose Length Capacity100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
ColorBlack
Max Temperature140°F °F
Max PSI4000 psi
Hose IncludedNo
MaterialSteel
Connection Style3/8" M&F NPT
Manufacturers Part Number27.0004
Cable/Cord/Hose IncludedNo
PSI4000 psi
BrandMTM Hydro