SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fire Hose Pin Rack Unit - 1-1/2 In. X 50 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 50 Ft Hose - Plastic Nozzle - Steel - Red

Item #: WBB1246811

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fire Hose Pin Rack Unit - 1-1/2 In. X 75 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 75 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Brass Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Brass Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Plastic Nozzle - Steel - Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

4" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

4" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Moon American, Fire Hose Pin Rack Unit, 142-0505, 1-1/2" X 50 Ft Hose, Plastic Nozzle, Steel, Red

Complete unit for use with rack hose for internal applications. Comes complete with #142 pin rack, 1-1/2" valve, nipple, hose and nozzle.

Weights & Dimensions

  • Diameter 1-1/2 in
  • Hose Length 50 ft

Product Details

  • Description Pin Rack Unit
  • Lining Material Rubber
  • Coupling Plastic
  • Jacket Material Polyester
  • Includes Rack, Hose, Valve, Nipple, & Plastic Nozzle
  • Brand Moon American
  • Thread Type NH
  • Material Steel
  • Manufacturers Part Number 142-0505
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Pin Rack Unit - 1-1/2 In. X 50 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 50 Ft Hose - Plastic Nozzle - Steel - Red

Item #: WBB1246811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant