1-1/2" NPSH Thermoplastic Fog Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Red polycarbonate thermoplastic nozzle with brass stem. For use up to 100 PSI. Adjustable from straight stream to fog, includes a rubber bumper to protect the spray nozzle tip. 1-1/2" NPSH threads
PRICE
$61.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 9 in |
| Weight | 0.6 lbs |
| Size | 1-1/2 NPSH |
Product Details
| Material | Thermoplastic |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 46045505 |
| PSI | 100 psi |
| Brand | Apache Hose & Belting |