SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fire Hose Steel Pin Rack - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Hose Not Included; Rack Only

Fire Hose Steel Pin Rack - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Item #: WBB1246820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fire Hose Pin Rack Unit - 1-1/2 In. X 75 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 75 Ft Hose - Plastic Nozzle - Steel - Red

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 1-1/2 In. NH - Brass

Fire Hose Double Male Nipple - 1-1/2 In. NPT X 1-1/2 In. NH - Brass

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Brass Nozzle - Steel - Red

Fire Hose Pin Rack Unit - 1-1/2 In. X 100 Ft Hose - Brass Nozzle - Steel - Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

2" EPDM Short Shank Gasket

2" EPDM Short Shank Gasket

Apache 98128657 2" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Apache 98128657 2" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Moon American, Fire Hose Steel Pin Rack, 142-15, 1-1/2" Diameter, 100 Ft Capacity, Steel

Sturdily constructed one-piece rack is listed by Underwriters' and Factory Mutual Laboratories. Rack used with 1-1/2" rack nipple or pin rack bracket #142-01. Standard finish of red enamel.

Weights & Dimensions

  • Diameter 1-1/2 in
  • Hose Length 100 ft

Product Details

  • Brand Moon American
  • Thread Type NH
  • Description Pin Rack
  • Lining Material Rubber
  • Coupling Plastic
  • Material Steel
  • Manufacturers Part Number 142-15
  • Color Family Red
  • Jacket Material Polyester
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Steel Pin Rack - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Fire Hose Steel Pin Rack - 1-1/2 In. Diameter - 100 Ft Capacity - Steel

Item #: WBB1246820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant