Fire Hose Storz To Solid Adapter - 4 In. NPT Female X 5 In. Storz
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Storz To Solid Adapter, 7115-40650Z, 4" NPT X 5"
Storz fittings, popular in Europe for decades, are now becoming popular in the United States. This adapter is storz on one side and solid female thread of choice on the other. Storz and thread sizes from 1-1/2" to 6". Made in aluminum.
Storz fittings, popular in Europe for decades, are now becoming popular in the United States. This adapter is storz on one side and solid female thread of choice on the other. Storz and thread sizes from 1-1/2" to 6". Made in aluminum.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 4 x 5 in |
Product Details
| Thread Type | NPT |
| Material | Aluminum |
| Color | Black |
| Connection Style | Female x Storz |
| Manufacturers Part Number | 7115-40650Z |
| Fitting Type | Storz Fittings |
| Brand | Moon American |