Fire Hose Double Female Swivel Adapter - 1-1/2 NH X 1-1/2 NPSH - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Double Female Swivel Adapter, 379-1511524, 1-1/2 NH X 1-1/2 NPSH, Aluminum
Made in sizes 1" through 6" with the same size threads on both sides. Both ends swivel and either end may be tightly attached while other end will turn freely. Standard rocker lug wrenching feature.
Made in sizes 1" through 6" with the same size threads on both sides. Both ends swivel and either end may be tightly attached while other end will turn freely. Standard rocker lug wrenching feature.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 x 1-1/2 in |
Product Details
| Thread Type | NPSH x NH |
| Material | Aluminum |
| Color | Black |
| Connection Style | Female x Female |
| Manufacturers Part Number | 379-1511524 |
| Fitting Type | Double Female |
| Brand | Moon American |