Fire Hose Double Female Solid Adapter - 1-1/2 In. NH X 1-1/2 In. NPT - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Double Female Solid Adapter, 364-1521561, 1-1/2" NH X 1-1/2" NPT, Brass
364 swivel adapters are available in sizes 1" through 6". Adapters are made with a tapered pipe thread (NPT) on one end, and hose thread on the swivel. Pin lug wrenching feature is standard, with rocker lug available in limited sizes.
364 swivel adapters are available in sizes 1" through 6". Adapters are made with a tapered pipe thread (NPT) on one end, and hose thread on the swivel. Pin lug wrenching feature is standard, with rocker lug available in limited sizes.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 x 1-1/2 in |
Product Details
| Thread Type | NH x NPT |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female x Female |
| Manufacturers Part Number | 364-1521561 |
| Fitting Type | Double Female |
| Brand | Moon American |